MILWAUKEE M12 HEATED HAND WARMER AND LED WORK LIGHT KIT - REALTREE XTRA
M12™ MILWAUKEE M12 HEATED HAND WARMER AND LED WORK LIGHT KIT - REALTREE XTRA
Product Details
Product Details
- QuietShell™ stretch polyester combined with high-quality rib knit cuffs provide protection from wind and rain to maximize heat performance
- Insulated body and fleece lining trap heat to keep hands warm
- One size with adjustable waist strap fits most
- Washer and dryer safe
- 1 outer zip pockets, 1 outer magnet closure pocket, 1 low-profile battery pocket
- Includes M12 REDLITHIUM 2. compact battery pack, M12 LED work light, and M12 battery holder with 2.1A USB charger to power electronic devices
- Compatible with all M12 REDLITHIUM batteries and all M18 REDLITHIUM batteries (M18 power source sold separately)
- One year limited warranty
Specifications
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- One Size Fits All
- Collection:
- M12™
- Color Finish Category:
- Browns
- Color Finish Name:
- Realtree Xtra Camouflage
- Depth:
- 13-1/2 in
- Height:
- 9-7/20 in
- Length:
- 13-1/2 in
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Tool Type:
- Hand Warmer
- Volts:
- 12V
- Weight:
- 4 lb
- Width:
- 3-1/2 in