1 in. Expander
M12™ ProPEX™ 1 in. Expander
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick cam mechanism for fast, continuous expansion
- Built-in auto rotate mechanism for effortless, one-handed use
- Compact, right angle design for use in tight locations
- All-metal gears and integrated magnesium frame for maximum jobsite durability
- Paddle trigger for easy reach in confined spaces
- LED work light illuminates work space in dark locations
- Battery fuel gauge displays remaining run-time
- Compatible with all M12 batteries
- Auto-rotating mechanism provides quick, uniform expansions
- Fastest 3/8 in -1 in expansions for up to 35% faster connections
Specifications
- Collection:
- M12™ ProPEX™
- Color Finish Name:
- Red, Black
- Depth:
- 7-7/25 in
- Diameter:
- 1 in
- Height:
- 11-73/100 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Expander
- Volts:
- 12V
- Weight:
- 4.54 lb
- Width:
- 3-37/50 in