This product requires certification to purchase.

ProPEX® Expansion Tool Kit

You last purchased this on
 
Milwaukee®

M12™ ProPEX® Expansion Tool Kit

Brand image
You last purchased this on
 
Milwaukee®

M12™ ProPEX® Expansion Tool Kit

  • Fast #
  • Part #M253222
  • Item #9210911
  • Manufacturer Part #2532-22
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with all M12 batteries
  • Auto-rotating mechanism provides quick, uniform expansions
  • Fastest 3/8 in. to 1 in. expansions for up to 35 percent faster connections
  • ProPEX® Expander Heads with RAPID SEAL™ for up to 65% faster sealing at 45 Degrees
  • Extended Dual Actuating trigger for easy reach in confined spaces
  • Compact, right angle design for one-handed use
  • All-metal gears and integrated metal frame for maximum jobsite durability
  • Capacity: 3/8 in. to 1 in.
  • Requires Certification

Specifications

AMP:
3
Collection:
M12™
Color Finish Name:
Black, Red
Depth:
7-7/25 in
Height:
11-73/100 in
Length:
7-7/25 in
Material:
Metal
Number of Tools Included:
1
Power Source:
Battery, Cordless
Tool Type:
ProPEX Expansion Tool Kit
Volts:
12V
Weight:
4.54 lb
Width:
3-37/50 in


Customers Also Bought
1–6 of 18 items
Part #M287022
Item #9837083
5 out of 5 Customer Rating
Requires Certification
Part #M247322
Item #4417035
3.1 out of 5 Customer Rating
Requires Certification
Part #M48224253
Item #7315562
5 out of 5 Customer Rating
Requires Certification
Part #M263222XC
Item #5061035
5 out of 5 Customer Rating
Requires Certification
Part #M48224259
Item #7315563
3.7 out of 5 Customer Rating
Requires Certification
Part #M267422C
Item #7272827
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M247121
Item #3641802
3.1 out of 5 Customer Rating
Requires Certification
Part #M247120
Item #3660204
3.8 out of 5 Customer Rating
Requires Certification
Part #M242921XC
Item #4351059
3.4 out of 5 Customer Rating
Requires Certification
Part #M363221
Item #9200354
5 out of 5 Customer Rating
Requires Certification
Part #M48591810
Item #7281341
5 out of 5 Customer Rating
Requires Certification
Part #M295120
Item #8806975
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing