12V High Capacity Battery
M12™ RedLithium™ 12V High Capacity Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 684-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3.0 Ah - 32 Watt hour battery
- Sturdy base - allows M12™ tools to easily stand
- For use with Milwaukee® M12™ cordless tools
- High current discharge - increased power and performance
- Lithium-Ion battery delivers long life and run time with fade-free power
- M12™ Compatibility - Compatible with most M12™ tools and electronics
Specifications
- AMP:
- 3
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Collection:
- M12™ RedLithium™
- Color Finish Name:
- Silver
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- Length:
- 2-3/4 in
- Material:
- Plastic, Metal, Rubber
- Package Quantity:
- Pack of 2
- Tool Type:
- Batteries
- Volts:
- 12V
- Watts:
- 32 W
- Weight:
- 1.935 lb
- Width:
- 9 in