12V Lithium-Ion Battery
M12™ RedLithium™ 12V Lithium-Ion Battery
Package Quantity Info:
Each: 1 Case: 28 Pallet: 980-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- All-weather performance: Delivers fade-free power in extreme jobsite conditions
- Best-in-class construction: Offers long-lasting performance and durability
- Versatility: Powers all Milwaukee M12™ cordless power tools
- High Capacity
Specifications
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Collection:
- M12™ RedLithium™
- Color Finish Name:
- Silver
- Depth:
- 2-1/4 in
- Height:
- 4-3/4 in
- Length:
- 2-1/4 in
- Material:
- Plastic, Metal, Rubber
- Tool Type:
- Battery Pack
- Volts:
- 12V
- Weight:
- 0.9 lb
- Width:
- 3-1/4 in