This product requires certification to purchase.

12V Red Lithium-Ion Battery

You last purchased this on
 
Milwaukee®

M12™ RedLithium™ 12V Red Lithium-Ion Battery

  • Fast #
  • Part #M48112440
  • Item #4513383
  • Manufacturer Part #48-11-2440
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ RedLithium™ 12V Red Lithium-Ion Battery

  • Fast #
  • Part #M48112440
  • Item #4513383
  • Manufacturer Part #48-11-2440
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28 Pallet: 1120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: Offers long-lasting performance and durability
  • Versatility: Powers all Milwaukee M12™ cordless power tools
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
REDLITHIUM
Collection:
M12™ RedLithium™
Color Finish Name:
Silver
Depth:
2-17/20 in
GSA Approved:
No
Height:
6-3/4 in
Length:
2-17/20 in
Material:
Plastic, Metal, Rubber
Tool Type:
Batteries
Volts:
12V
Weight:
1 lb
Width:
5 in