This product requires certification to purchase.

16V Compact Battery

You last purchased this on
 
Milwaukee®

M12™ RedLithium™ 16V Compact Battery

  • Fast #
  • Part #M48112411
  • Item #4511178
  • Manufacturer Part #48-11-2411
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ RedLithium™ 16V Compact Battery

  • Fast #
  • Part #M48112411
  • Item #4511178
  • Manufacturer Part #48-11-2411
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1620
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1.5 Ah - 16 watt hours battery
  • Compact - over 50% smaller vs, incompact in Nicd batteries
  • For use with Milwaukee M12 cordless tools
  • Lightweight - over 65% lighter vs, incompact in Nicd batteries
  • Lithium-ion battery delivers long life and run time with fade-free power
  • Requires Certification

Specifications

AMP:
1.5
Automatic Shut-Off:
No
Battery Size:
12V
Battery Type:
REDLITHIUM
CSA Certified:
No
Collection:
M12™ RedLithium™
Color Finish Name:
Silver
Depth:
5-19/20 in
ETL Listed:
No
GSA Approved:
No
Height:
2-3/20 in
Length:
5-19/20 in
Material:
Plastic, Metal, Rubber
Number of Tools Included:
1
Package Quantity:
Pack of 2
Portable:
Yes
Tool Type:
Batteries
UL Listed:
Yes
Volts:
16V
Watts:
16 W
Weight:
1 lb
Width:
5-3/5 in