This product requires certification to purchase.

12V Plastic LED Tower Light

You last purchased this on
 
Milwaukee®

M12™ Rocket™ 12V Plastic LED Tower Light

  • Fast #
  • Part #M213220
  • Item #7737745
  • Manufacturer Part #2132-20
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Rocket™ 12V Plastic LED Tower Light

  • Fast #
  • Part #M213220
  • Item #7737745
  • Manufacturer Part #2132-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1400 Lumens of Trueview™ high definition output
  • Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
  • Impact resistant, reinforced legs
  • Low battery indicator flashes when battery pack is low
  • Powered by M12™REDLITHIUM™ batteries or extension cord
  • Collapses down to 31 in with three side handles for easy transportation and storage
  • Protective guard secures head during transport and storage
  • LED lifetime limited warranty: LEDs never need to be replaced
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Lithium-ion
Beam Spread:
270°
Collection:
M12™ Rocket™
Color Finish Name:
Red/Black
Height:
30-1/2 in
Length:
5-3/4 in
Light Bulb Type:
LED
Lumens:
1400
Material:
Plastic
Number Of Hours:
10 h
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Tower Light
Volts:
12V
Weight:
6.65 lb
Width:
5-1/2 in