M12™ Rover™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 150-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1000 Lumens of Trueview™ high definition output
- Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
- Replaces 250 W halogen flood lights
- Three light output modes for optimal brightness and runtime
- Impact rating - survives drops up to 9 ft
- LED lifetime limited warranty: LEDs never need to be replaced
- Stick, clamp, hang or carry with integrated magnets, spring loaded clamp, and hanging keyhole
- IP54 rated - water and dust resistant
Documents
Specifications
- Battery Type:
- REDLITHIUM
- Collection:
- M12™ Rover™
- Color Finish Name:
- Black, Red
- Height:
- 5-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Material:
- Plastic
- Number Of Hours:
- 15 h
- Power Source:
- Battery
- Tool Type:
- Flood Light
- Volts:
- 12V
- Weight:
- 2.19 lb
- Width:
- 5-3/4 in