This product requires certification to purchase.

Sonde Locator Kit with Batteries and Charger

You last purchased this on
 
Milwaukee®

M12™ Sonde Locator Kit with Batteries and Charger

  • Fast #
  • Part #M258021
  • Item #9341272
  • Manufacturer Part #2580-21
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Sonde Locator Kit with Batteries and Charger

  • Fast #
  • Part #M258021
  • Item #9341272
  • Manufacturer Part #2580-21
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 360 Degree guidance Arrow provides fast, accurate guidance upon start up
  • On-Screen Sonde Icon Confirms Sonde’s Exact Location
  • Line Trace Mode: Compass Icon Follows Energized Line
  • Omni-Directional Antennas eliminate false peaks
  • Onboard Controls: Quickly Switch between locating modes
  • Calibration Test Monitors Tool’s Accuracy
  • Daylight Readable Screen for Optimal Outdoor Viewing
  • IP65 Rated: Survives Harsh Jobsite Conditions
  • One Key™ Tracking, Security, & Inventory Management
  • Requires Certification

Documents


Specifications

AMP:
1.5
Application:
Line Locating - Sonde
Battery Size:
1.5AH
Battery Type:
REDLITHIUM
Collection:
M12™
Color Finish Name:
Black, Red
Display Type:
LCD
Height:
11-19/50 in
Length:
32-1/2 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Range (in):
240 in
Temperature Range:
14 to 122 Deg F
Tool Type:
Locator Kit
Volts:
12V
Weight:
4.88 lb
Width:
4-22/25 in