This product requires certification to purchase.

12V Cordless Driver Kit

You last purchased this on
 
Milwaukee®

M12™ Trapsnake™ 12V Cordless Driver Kit

  • Fast #
  • Part #M257521
  • Item #8950648
  • Manufacturer Part #2575-21
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Trapsnake™ 12V Cordless Driver Kit

  • Fast #
  • Part #M257521
  • Item #8950648
  • Manufacturer Part #2575-21
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TRAPSNAKE™ Porcelain Auger System: One system for toilets, urinals & floor traps
  • Upgrade your power source
  • Optimized electronics that allow the user to feel when engaged with a blockage
  • Interchange the M12™ TRAPSNAKE™ Driver with any TRAPSNAKE™ Auger Handle
  • Requires Certification

Specifications

AMP:
1.5
Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
REDLITHIUM
CSA Certified:
No
Collection:
M12™ Trapsnake™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
ETL Listed:
No
Height:
10-1/4 in
Length:
3-1/4 in
Material:
Metal, Plastic
Number of Pieces:
3 Piece
Number of Tools Included:
3
Power Source:
Battery
Tool Type:
Driver Kit
UL Listed:
Yes
Volts:
12V
Weight:
1.54 lb
Width:
2 in