This product requires certification to purchase.

4 ft. Urinal Auger

This product has been replaced by

Milwaukee® Red Cleaning Urinal Auger Kit
Milwaukee® Cleaning 4 ft. Urinal Auger Kit
Manufacturer Part #2574-21
You last purchased this on
 
Milwaukee®

M12™ Trapsnake™ 4 ft. Urinal Auger

  • Fast #
  • Part #M257420
  • Item #7265946
  • Manufacturer Part #2574-20
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Cleaning Urinal Auger Kit
Milwaukee® Cleaning 4 ft. Urinal Auger Kit
Manufacturer Part #2574-21
Milwaukee®

M12™ Trapsnake™ 4 ft. Urinal Auger

  • Fast #
  • Part #M257420
  • Item #7265946
  • Manufacturer Part #2574-20
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Powered by M12™ TRAPSNAKE™ driver: maneuvers traps faster and protects porcelain, compatible with all TRAPSNAKE™ augers
  • Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
  • Industry’s first replaceable cables
  • Requires Certification

Documents


Specifications

Application:
Cutting
Autofeed Cable:
No
Cable Length (ft):
4 ft
Collection:
M12™ Trapsnake™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
39 in
Length:
4 in
Material:
Metal, Rubber
Number of Tools Included:
2
Pipe Capacity:
4 in
Power Source:
Battery, Manual
Tool Type:
Urinal Auger
Volts:
12V
Weight:
6.4 lb
Width:
3 in