M12 Gray Heat Womens Jacket Kit XL
M12™ Women's Heated AXIS™ M12 Gray Heat Womens Jacket Kit XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
- Battery pass-thru: position the battery in the front or back pocket to improve comfort
- Washer and dryer safe
- Wind and water resistant with DWR coating
- 100% polyester
- 100% polyester insulation keeps heat in, doesn't add bulk
- Re-engineered AXIS™ Ripstop polyester fabric and high-wear zone reinforcement protects from abrasion and prevents tears from spreading
- 3 heat zones: chest, back and shoulders
- All day run-time: Up to (12) hours of run-time with the M12™ REDLITHIUM™ 3.0 compact battery pack on low setting
Documents
Specifications
- Battery Type:
- Lithium-ion
- Clothing Size:
- XL
- Collection:
- M12™ Women's Heated AXIS™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery, Cordless
- Product Type:
- Jacket
- Volts:
- 12V
- Weight:
- 2.86 lb