This product requires certification to purchase.

XXL Size 12V Polyester Heated Hoodie in Black

You last purchased this on
 
Milwaukee®

M12™ XXL Size 12V Polyester Heated Hoodie in Black

  • Fast #
  • Part #M302B212X
  • Item #7653484
  • Manufacturer Part #302B-212X
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ XXL Size 12V Polyester Heated Hoodie in Black

  • Fast #
  • Part #M302B212X
  • Item #7653484
  • Manufacturer Part #302B-212X
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
  • Heating Zones: Chest & Back
  • Washer and dryer safe
  • Waffle weave thermal lining traps heat
  • Fitted hood provides full range of vision when worn under a hard hat
  • Durable utility pockets with reinforced edges to protect from abrasion
  • (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
  • Requires Certification

Documents


Specifications

AMP:
2
Battery Size:
12V
Battery Type:
Lithium-ion
Clothing Size:
XXL
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20 in
Height:
3-2/5 in
Length:
20 in
Material:
Cotton, Plastic
Material Type:
Polyester
Power Source:
Battery
Reusable:
No
UL Listed:
Yes
Volts:
12V
Weight:
5.16 lb
Width:
12-1/2 in