1/2 in. 18V Impact Wrench with Pin Detent
M18™ 1/2 in. 18V Impact Wrench with Pin Detent
Frequently Purchased Together
Product Details
Product Details
- Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- 1/2 in. anvil with pin Detent
- Anvil with pin detent for maximum socket retention
Specifications
- AMP:
- 2.8
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Name:
- Red, Grey, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Height:
- 9-1/10 in
- Length:
- 6 in
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2450
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 2196 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 10.64 lb
- Width:
- 3-2/5 in