This product requires certification to purchase.

1/4 in. 20000 RPM Metal Die Grinder

This product has been replaced by

M18 FUEL BRAKING DIE GRINDER SLIDE SWITCH
Milwaukee® M18 FUEL BRAKING DIE GRINDER SLIDE SWITCH
Manufacturer Part #2939-20
You last purchased this on
 
Milwaukee®

M18™ 1/4 in. 20000 RPM Metal Die Grinder

  • Fast #
  • Part #M278420
  • Item #7286018
  • Manufacturer Part #2784-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

M18 FUEL BRAKING DIE GRINDER SLIDE SWITCH
Milwaukee® M18 FUEL BRAKING DIE GRINDER SLIDE SWITCH
Manufacturer Part #2939-20
Milwaukee®

M18™ 1/4 in. 20000 RPM Metal Die Grinder

  • Fast #
  • Part #M278420
  • Item #7286018
  • Manufacturer Part #2784-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • M18 Fuel™ 4-1/2 in / 5 in Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications
  • Milwaukee® Powerstate™ brushless motor provides more power, more run-time, and longer life
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • 20,000 RPM brushless motor is designed to deliver corded performance while using carbide burrs, up to 3 in flap wheels
  • M18™ REDLITHIUM™ XC5.0 Battery pack delivers over 20 minutes of grinding
  • Brushless motor has no wearable components delivering up to 10X longer tool life
  • Fits all 1/4 in shank accessories
  • Requires Certification

Specifications

AMP:
15
Arbor Hole Size:
0.25 mm
Battery Size:
18V
Battery Type:
REDLITHIUM
CSA Certified:
Yes
Collection:
M18™
Color Finish Name:
Red, Black, Metal
Corded Cordless:
Cordless
Depth:
18 in
Diameter:
1/4 in
ETL Listed:
Yes
Height:
4-1/2 in
Length:
18 in
Material:
Metal, Plastic, Rubber
Number of Tools Included:
3
Power Source:
Battery
RPM:
20000
Tool Type:
Die Grinder Kit
UL Listed:
Yes
Volts:
18V
Weight:
4.6 lb
Width:
3-1/4 in