100 ft. Battery Drum Machine
M18™ 100 ft. Battery Drum Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- More power than corded
- Multiple jobs, one charge
- Cleaner, easier transportation
- Drum capacity: 100 ft of 3/8 in. inner core cable, 75 ft of 1/2 in. inner core cable
- 3/8 in. cable recommended for 1-1/2 in. - 3 in. lines, 1/2 in. cable recommended for 3 - 4 in. lines
- Accepts other brand cables: Yes
- Inner drum helps prevent cable bind up
- Electronic foot pedal with non-slip grip: Maximum durability
- Features a removable drum, additional drum sold separately (47-53-2817)
- Additional cables available: 3/8 in. x 75 ft (48-53-2776), 3/8 in. x 100 ft (48-53-2777), 1/2 in. x 75 ft (48-53-2778)
Specifications
- AMP:
- 4
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- M18 FUEL SWITCH PACK™ Sectional Drum System
- CSA Certified:
- No
- Cable Length (ft):
- 100 ft
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 1-1/2 in - 4 in
- Height:
- 22-91/100 in
- Length:
- 22-91/100 in
- Material:
- Metal, Plastic
- Maximum Cleaning Distance:
- 100 ft
- Maximum Drum Capacity:
- 3/8 in x 100 ft
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 300
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- Volts:
- 18V
- Waterworks Application:
- Drainage
- Weight:
- 64.25 lb
- Width:
- 17-79/100 in