This product requires certification to purchase.

12/18V Rapid Charger

You last purchased this on
 
Milwaukee®

M18™ 12/18V Rapid Charger

Brand image
You last purchased this on
 
Milwaukee®

M18™ 12/18V Rapid Charger

  • Fast #
  • Part #M48591808
  • Item #7033868
  • Manufacturer Part #48-59-1808
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Charges batteries up to 40% faster
  • Sequential charging: automatically charges the second inserted pack once the first pack is fully charged
  • Charges all M12™and M18™ batteries
  • Redlink™ Intelligence: charger communicates with the battery pack to ensure optimum performance and extend life
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
18V
Battery Type:
REDLITHIUM
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
M18™
Color Finish Name:
Silver
Cord Length:
6 ft
Depth:
12 in
ETL Listed:
Yes
Height:
4-7/20 in
Length:
12 in
Material:
Plastic, Metal, Rubber
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Rapid Charger
UL Listed:
No
Volts:
12/18V
Weight:
1.7 lb
Width:
8-13/20 in


Customers Also Bought
1–6 of 18 items
Part #M48324408
Item #4844079
3.3 out of 5 Customer Rating
Requires Certification
Part #M48207080
Item #257408
5 out of 5 Customer Rating
Requires Certification
Part #DDCB2052
Item #4925912
5 out of 5 Customer Rating
Requires Certification
Part #M48005711
Item #2819679
3.9 out of 5 Customer Rating
Requires Certification
Part #DD0632GPX
Item #7888128
3.9 out of 5 Customer Rating
Requires Certification
Part #DDMANS1030
Item #8457350
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48591802
Item #8208420
3.1 out of 5 Customer Rating
Requires Certification
Part #M48111820
Item #4477834
4.4 out of 5 Customer Rating
Requires Certification
Part #M48111850
Item #4923550
4.5 out of 5 Customer Rating
Requires Certification
Part #M369725
Item #10023856
5 out of 5 Customer Rating
Requires Certification
Part #M236320
Item #4928558
5 out of 5 Customer Rating
Requires Certification
Part #M289120
Item #7247430
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing