This product requires certification to purchase.

120 ft. Inspection Camera

This product has been replaced by

M18 120? MID-STIFF MODULAR PIPELINE INSPECTION SYSTEM
Milwaukee® 120 ft. Mid-Stiff Modular Pipeline Inspection System
Manufacturer Part #3973-22
You last purchased this on
 
Milwaukee®

M18™ 120 ft. Inspection Camera

  • Fast #
  • Part #M297322
  • Item #9341340
  • Manufacturer Part #2973-22
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

M18 120? MID-STIFF MODULAR PIPELINE INSPECTION SYSTEM
Milwaukee® 120 ft. Mid-Stiff Modular Pipeline Inspection System
Manufacturer Part #3973-22
Milwaukee®

M18™ 120 ft. Inspection Camera

  • Fast #
  • Part #M297322
  • Item #9341340
  • Manufacturer Part #2973-22
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • 25 mm self-leveling camera head
  • 10 mm Push Cable Diameter provides best mix of stiffness and flexibility
  • Line Capacity: 2"-6"
  • Sonde Frequency: 512Hz, 33 KHz
  • Line Trace Frequency: 33kHz, 83kHz
  • Powered by the M18™ 500GB Control Hub
  • Removable backpack straps for hands free carrying
  • On board monitor mount for viewing and transportation
  • Requires Certification

Documents


Specifications

AMP:
5
Application:
Pipeline Inspection
Battery Size:
18V
Battery Type:
REDLITHIUM
Cable Length (ft):
120 ft
Collection:
M18™
Color Finish Name:
Black, Red
Diameter:
10 mm
Fits Pipe Size:
2 in - 6 in
GSA Approved:
No
Height:
22-7/10 in
Length:
14-3/10 in
Material:
Metal
Number of Tools Included:
1
Pipe Capacity:
2 in - 6 in
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection Camera
UL Listed:
Yes
Volts:
18V
Weight:
35.6 lb
Width:
17-4/5 in