This product requires certification to purchase.

18 ga Cordless Double Cut Shear Tool

You last purchased this on
 
Milwaukee®

M18™ 18 ga Cordless Double Cut Shear Tool

  • Fast #
  • Part #M263520
  • Item #5060922
  • Manufacturer Part #2635-20
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18 ga Cordless Double Cut Shear Tool

  • Fast #
  • Part #M263520
  • Item #5060922
  • Manufacturer Part #2635-20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 360° Tool-Free rotating head
  • Ergonomic body design
  • Variable speed trigger
  • Belt clip
  • Requires Certification

Documents


Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Cutting Capacity:
18 ga
Depth:
3 in
Gauge (metal):
18 ga
Handle Material:
Plastic
Height:
8-1/2 in
Length:
15-1/5 in
Material:
Stainless Steel, Plastic
Material Type:
Polycarbonate
Power Source:
Battery
Tool Type:
Shear
UL Listed:
Yes
Volts:
18V
Weight:
3.9 lb
Width:
17-1/4 in