This product requires certification to purchase.

18 V Cut-Off Grinder

This product has been replaced by

Milwaukee® Red Cordless Lithium-ion Cut-off Grinder
Milwaukee® Cordless 4-1/2 in. Lithium-ion Cut-off Grinder
Manufacturer Part #2680-20
You last purchased this on
 
Milwaukee®

M18™ 18 V Cut-Off Grinder

  • Fast #
  • Part #M268022
  • Item #3794692
  • Manufacturer Part #2680-22
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Cordless Lithium-ion Cut-off Grinder
Milwaukee® Cordless 4-1/2 in. Lithium-ion Cut-off Grinder
Manufacturer Part #2680-20
Milwaukee®

M18™ 18 V Cut-Off Grinder

  • Fast #
  • Part #M268022
  • Item #3794692
  • Manufacturer Part #2680-22
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • M18™ 4-1/2 in Cut-off/Grinder provides you with the speed, durability, and ease-of-use to handle industrial applications
  • Milwaukee® 4-pole motor- delivers maximum power when cutting or grinding
  • Overload protection- prevents damage to the tool and battery in abusive situations
  • Debris Baffles - L-shape vents keep debris from entering the tool and damaging internal components to help increase tool life
  • Tool Free, Burst Resistant Guard- Allows for quick, easy guard adjustments. Easy to access and actuate too free guard makes it easier and less time consuming to adjust the guard for various applications
  • Easy to access and actuate too free guard makes it easier and less time consuming to adjust the guard for various applications
  • Paddle Switch Design- The only cordless cut-off /grinder in the market with a paddle switch design
  • Up to 35% faster cutting speed
  • Up to 50% more cuts on a single charge
  • 3-Position Side Handle- Provides optimal Control and Versatility
  • Requires Certification

Specifications

AMP:
2.8
Battery Size:
18V
Battery Type:
REDLITHIUM
Collection:
M18™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
6-61/100 in
Diameter:
4-1/2 in
Handle Type:
3 Position Side
Height:
16-11/50 in
Length:
6-61/100 in
Material:
Metal, Plastic, Rubber
Number of Tools Included:
1
Power Source:
Battery
RPM:
9000
Tool Type:
Grinder
Volts:
18V
Weight:
5.9 lb
Width:
5-6/25 in