This product requires certification to purchase.

18 V Jobsite Radio/Charger

You last purchased this on
 
Milwaukee®

M18™ 18 V Jobsite Radio/Charger

Brand image
You last purchased this on
 
Milwaukee®

M18™ 18 V Jobsite Radio/Charger

  • Fast #
  • Part #M279220
  • Item #4777919
  • Manufacturer Part #2792-20
5 out of 5 Customer Rating
18V Jobsite Radio/Charger

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modes FM/AM, AUX, Bluetooth
  • Station Presets 10
  • Built-in charger: Quick, convenient charging of all M18™ batteries
  • USB Power Port: 50% faster device charging, plugged in or on the go
  • Customizable Equalizer and 10-Station Preset: Delivers personalized, enhanced sound
  • Weather-Sealed Compartment: Offers on-board protection for small belongings and a smart phone
  • Exclusive Digital Bluetooth® Receiver: Streams audio wirelessly from over 100 feet away
  • Premium Speakers and 40-Watt Amplifier: Produce a rich, full sound
  • Reinforced Roll Cage and Metal Handles: Protects against abusive jobsite conditions
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
REDLITHIUM
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
13-2/5 in
Height:
15 in
Length:
12 in
Material:
Metal, Plastic
Number of Tools Included:
1
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Radio
UL Listed:
Yes
Volts:
18V
Watts:
40 W
Weight:
17 lb
Width:
12 in
Wireless Communication:
Bluetooth



Customers Also Bought
1–6 of 18 items
Part #MCT425
Item #1731402
3.5 out of 5 Customer Rating
Requires Certification
Part #R90107
Item #1584236
5 out of 5 Customer Rating
Requires Certification
Part #R31655
Item #11296
5 out of 5 Customer Rating
Requires Certification
Part #KKHS34
Item #4861307
5 out of 5 Customer Rating
Requires Certification
Part #M289120
Item #7247430
3.4 out of 5 Customer Rating
Requires Certification
Part #KKHS26
Item #4632109
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M289120
Item #7247430
3.4 out of 5 Customer Rating
Requires Certification
Part #M273520
Item #3874672
4.4 out of 5 Customer Rating
Requires Certification
Part #M273420
Item #7285992
3.9 out of 5 Customer Rating
Requires Certification
Part #M278220
Item #7286012
5 out of 5 Customer Rating
Requires Certification
Part #M271722HD
Item #7187095
4.4 out of 5 Customer Rating
Requires Certification
Part #M236320
Item #4928558
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing