18V 5/8 in Hammer Drill
This product has been replaced by
Manufacturer Part #2908-20
M18™ 18V 5/8 in Hammer Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Redlithium™ battery technology superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 2-Mode operation: Choose rotary hammer or rotation only for added versatility
- LED light: Illuminates dark work spaces
- Ideal for overhead concrete drilling
Specifications
- AMP:
- 3
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Diameter(s) (In):
- 5/8 in
- CSA Certified:
- Yes
- Chuck Size:
- 5/8 in
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Height:
- 8-3/5 in
- Length:
- 12 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 1300
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 12 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242303656
- Volts:
- 18V
- Weight:
- 5.5 lb
- Width:
- 11-1/2 in