18V Circular Saw
This product has been replaced by
Manufacturer Part #2732-20
M18™ 18V Circular Saw
Product Details
Product Details
- Powerstate™ brushless motor: Increased cutting speed and power through the toughest applications
- REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Integrated Rafter Hook for easy storage between uses
- Redlink Plus™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- 2-1/2 in Cut Depth for greater range of applications
- LED Light for great cutline visibility in low light situations
Specifications
- AMP:
- 4
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- REDLITHIUM
- Blade Material:
- Magnesium
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Diameter:
- 7-1/4 in
- Length:
- 13 in
- Material:
- Magnesium
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 5000
- Saw Type:
- Circular
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.5 lb