This product requires certification to purchase.

18V Cordless 2-Speed Grease Gun Kit

You last purchased this on
 
Milwaukee®

M18™ 18V Cordless 2-Speed Grease Gun Kit

Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V Cordless 2-Speed Grease Gun Kit

  • Fast #
  • Part #M264622CT
  • Item #4513363
  • Manufacturer Part #2646-22CT
4.2 out of 5 Customer Rating
Cordless 2-Speed Grease Gun Kit

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Run Time Up to 10 Grease Cartridges per Charge
  • Hose Length 48 in
  • Trigger Lock On Off
  • Industry leading 10000 PSI max operating pressure
  • New to world precision through Pre-set grease counter dial
  • Air bleeder valve for quick priming
  • Lock-on/Lock-off trigger delivers added user convenience
  • Industry leading max flow-rate of up to 10 oz/minute
  • 48 in flexible hose offers greater access to difficult to reach fittings
  • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace
  • Requires Certification

Specifications

Application:
Lubricants
Battery Type:
Lithium-ion
Capacity:
14 oz
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
14 in
Length:
15 in
Material:
Metal
Number of Tools Included:
1
Power Source:
Battery
Pressure - Maximum:
10000 psi
Tool Type:
Grease Gun
Volts:
18V
Weight:
7.6 lb
Width:
25-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MAR93361
Item #1672540
4.2 out of 5 Customer Rating
Requires Certification
Part #MM2003
Item #746761
5 out of 5 Customer Rating
Requires Certification
Part #MCT425
Item #1731402
3.5 out of 5 Customer Rating
Requires Certification
Part #M264621CT
Item #4513398
4 out of 5 Customer Rating
Requires Certification
Part #M49082400
Item #4077088
4.1 out of 5 Customer Rating
Requires Certification
Part #M264620
Item #4513361
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M264621CT
Item #4513398
4 out of 5 Customer Rating
Requires Certification
Part #M264620
Item #4513361
5 out of 5 Customer Rating
Requires Certification
Part #M273520
Item #3874672
4.4 out of 5 Customer Rating
Requires Certification
Part #M273420
Item #7285992
3.9 out of 5 Customer Rating
Requires Certification
Part #M289120
Item #7247430
3.4 out of 5 Customer Rating
Requires Certification
Part #M278220
Item #7286012
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing