This product requires certification to purchase.

18V Cut Out Tool

You last purchased this on
 
Milwaukee®

M18™ 18V Cut Out Tool

  • Fast #
  • Part #M262720
  • Item #7223359
  • Manufacturer Part #2627-20
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V Cut Out Tool

  • Fast #
  • Part #M262720
  • Item #7223359
  • Manufacturer Part #2627-20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 4-Pole motor: 28,000 RPM's
  • REDLINK™ Intelligence provides overload protection to defend against abusive situations.
  • REDLITHIUM™ 3.0 Ah battery provides up to 120 cuts on one charge
  • Tool free depth adjustment
  • LED light
  • Vent on top of tool to blow debris away from the user
  • Belt clip
  • Requires Certification

Documents


Specifications

AMP:
3
Battery Size:
18V
Battery Type:
REDLITHIUM
Chuck Type:
Keyless
Collection:
M18™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
8-9/10 in
Length:
8-9/10 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Cut Out Tool
UL Listed:
Yes
Volts:
18V
Weight:
1.8 lb
Width:
2 in