18V LED Flood Light
M18™ 18V LED Flood Light
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1500 Lumens of Trueview™ high definition output
- Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
- 30% Brighter than 250 W halogen flood light
- Two light output modes for optimal brightness
- IP54 rated - water and dust resistant
- LED lifetime limited warranty: LEDs never need to be replaced
- Powered by M18™ REDLITHIUM™ batteries or extension cord
- Multiple hanging features: EMT and handle hanger
- Impact rating - survives drops up to 12 ft
- Durable roll cage protects light head and allows the light to be placed in multiple orientations
Specifications
- AMP:
- 0
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Depth:
- 11-1/2 in
- Height:
- 6-1/4 in
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Plastic, Rubber
- Number Of Hours:
- 10 h
- Number of Lights:
- 8
- Power Source:
- Battery
- Tool Type:
- Work Light
- Volts:
- 18V
- Weight:
- 3.4 lb
- Width:
- 6-1/4 in