18V LED Latern/Flood Light
M18™ 18V LED Latern/Flood Light
Package Quantity Info:
Each: 1 Case: 12 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 100 Hours of run-time
- 700 Lumens of Trueview™ high definition output
- IP54 rated - water and dust resistant
- Four modes - high, medium, low, strobe
- LED limited lifetime warranty - LEDs never need to be replaced
- Quickly charge electronics with onboard 2.1A USB port
- Rotating collar adjusts light from task to area mode
- Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
- One stainless steel hook for easy overhead mounting
- Lifetime limited warranty
Specifications
- AMP:
- 2.1
- Battery Size:
- XC5.0
- Battery Type:
- REDLITHIUM
- Collection:
- M18™
- Length:
- 11-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 700
- Number Of Hours:
- 10 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Latern/Flood Light
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 1.2 lb