2-1/2 in. Press Ring
M18™ 2-1/2 in. Press Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-Hinge design requires less clearance to fit around pipe
- Up to 10% lighter than the leading competitor
- Durable steel rings and adapters provide outstanding life
- Compatible with M18™ Force Logic press tool
- Easy opening jaw designed for one handed use
- Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
Specifications
- Collection:
- M18™
- Cutting Capacity:
- 2-1/2 in
- Height:
- 3 in
- Length:
- 9-1/4 in
- Tool Type:
- Press Jaw
- UL Listed:
- No
- UPC:
- 045242288243
- Volts:
- 12/18V
- Weight:
- 5.47 lb
- Width:
- 8-9/20 in