2A Cordless 6T Knockout Tool Kit
M18™ 2A Cordless 6T Knockout Tool Kit
Package Quantity Info:
Each: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Punches up to 4 in. holes in 14 gauge mild steel
- Quick connect alignment system speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface
- Ideal for service: 40% lighter weight and compact size deliver the best clearance in tight spaces
- EXACT™ Punches and dies are rated for both mild and stainless steel punching
- EXACT™ Dies feature vivid red cross hairs for clearest alignment
- Large size ID markings permit easy punch and die selection
- The tooth geometry of EXACT™ punches, and slug removal ports in EXACT™ dies, deliver optimal slug removal
Documents
Specifications
- AMP:
- 2
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Height:
- 15-9/10 in
- Length:
- 21-2/5 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Knockout Tool Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.2 lb
- Width:
- 6-1/5 in