4 gal Backpack Sprayer (Tool Only)
M18™ 4 gal Backpack Sprayer (Tool Only)
Product Details
Product Details
- Interchangeable tanks, no manual pumping
- Add-on and interchange tank assembly to eliminate cross-chemical contamination
- Replaceable tank assembly delivers lower cost of ownership
- Instant, constant and adjustable pressure for ultimate control
- Up to 120 PSI & 25 Ft. spray distance
- Run-time: up to 12 tanks per charge with M18™ REDLITHIUM™ XC3.0 battery
- Critical seals: Viton® for increased durability against chemicals
- Dual diaphragm pump: for longer pump life
- Wide mouth opening for easier pouring
- Wide straps for comfort during extended duty cycles
Specifications
- Application:
- Cutting
- Capacity:
- 4 gal
- Collection:
- M18™
- Color Finish Name:
- Red, Black, White
- Depth:
- 10 in
- Green Seal Certified:
- No
- Height:
- 21-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Backpack Sprayer
- Size:
- 4 gal
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 16.4 lb
- Width:
- 13 in