Brushless Threaded Rod Cutter Kit
M18™ Brushless Threaded Rod Cutter Kit
Frequently Purchased Together
Product Details
Product Details
- Power source battery
- 18V Volts
- Flat horizontal position for benchtop use
- 1-1/2 in trim length delivers even, uniform cuts every time
- Four sided rotatable cutting dies allow you to cut three different sizes of threaded rod with the same tool
- LED light Illuminates cut area
- Clearest line of sight while making overhead cuts
- Auto jaw opening for fast, repetitive cuts
- Reverse button for unintended cuts
- Battery type Redlithium™
Specifications
- Application:
- Cutting
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 1/4 in;3/8 in;1/2 in
- GSA Approved:
- No
- Height:
- 6-3/10 in
- Jaw Capacity (in):
- 1/2 in;3/8 in
- Length:
- 11-19/100 in
- Material:
- Nylon
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Rod Cutter
- Weight:
- 5.6 lb
- Width:
- 5-3/5 in