Cordless 12/18V Bluetooth Speaker
M18™ Cordless 12/18V Bluetooth Speaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Industry's loudest, clearest sound system
- Compatible with the M18™ and M12™ systems featuring over 200 tools, or power with AC adapter
- 2 High Definition Mid-Woofers maximizes clarity at loudest volume
- IP54 water and dust protected
- Stream high definition music wirelessly with Bluetooth® from over 100 ft
- 2 Passive Radiators maximizes clarity and volume of bass
- 2 High Range Tweeters drives greater range of treble
- Impact resistant roll cage
Specifications
- Battery Size:
- 12V, 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 6-1/2 in
- Length:
- 7-1/2 in
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Speaker
- Volts:
- 12/18V
- Watts:
- 40 W
- Weight:
- 5.3 lb
- Width:
- 13-3/4 in
- Wireless Communication - FEI:
- Bluetooth