This product requires certification to purchase.

Cordless 18V 14 ga Shear Bare Tool

You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 14 ga Shear Bare Tool

  • Fast #
  • Part #M263620
  • Item #5060924
  • Manufacturer Part #2636-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 14 ga Shear Bare Tool

  • Fast #
  • Part #M263620
  • Item #5060924
  • Manufacturer Part #2636-20
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 360° Tool-Free rotating head
  • Ergonomic body design
  • Variable speed trigger
  • Belt clip
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Collection:
M18™
Color Finish Name:
Black, Blue, Red
Corded Cordless:
Cordless
Cutting Capacity:
14 ga Steel and 16 ga Stainless Steel
Depth:
2-1/2 in
Gauge (metal):
14 ga
Handle Material:
Plastic
Height:
7-1/2 in
Length:
15-1/5 in
Material:
Plastic
Material Type:
Polycarbonate
Power Source:
Battery
Tool Type:
Shear
UL Listed:
Yes
Volts:
18V
Weight:
4.6 lb
Width:
17-1/4 in