Cordless 18V 875F Heat Gun
M18™ Cordless 18V 875F Heat Gun
Package Quantity Info:
Each: 1 Case: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 30% Faster heat up than corded
- Most compact, stand & hang
- One charge, 40+ connections
- High performance heating coil: reach operational temperature in 7 seconds
- REDLINK™ Intelligence: temperature management system provides maximum life
- REDLITHIUM™ XC5. Battery pack: most durable pack on the market
- Most compact cordless heat gun: 6.4 in. long
- Guarded nozzle: prevents contact with unprotected surfaces
- Ladder hook: easily hang between applications
- LED light
Specifications
- AMP:
- 5
- BTU Heat Rating:
- 914 Btu/h
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Height:
- 7-22/25 in
- Length:
- 6-2/5 in
- Material:
- Glass Filled Nylon, Metal
- Maximum Temperature:
- 875
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Heat Gun
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 1.7 lb
- Width:
- 2-3/5 in