Cordless 18V 875F Heat Gun
This product has been replaced by
Manufacturer Part #2688-20
M18™ Cordless 18V 875F Heat Gun
Product Details
Product Details
- 30% Faster heat up than corded
- Most compact, stand & hang
- One charge, 40+ connections
- High performance heating coil: reach operational temperature in 7 seconds
- REDLINK™ Intelligence: temperature management system provides maximum life
- REDLITHIUM™ XC5. Battery pack: most durable pack on the market
- Most compact cordless heat gun: 6.4 in. long
- Guarded nozzle: prevents contact with unprotected surfaces
- Ladder hook: easily hang between applications
- LED light
Documents
Specifications
- AMP:
- 5
- BTU Heat Rating:
- 914 Btu/h
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Height:
- 7-22/25 in
- Length:
- 6-2/5 in
- Material:
- Plastic
- Maximum Temperature:
- 875
- Power Source:
- Battery
- Tool Type:
- Heat Gun
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 1.7 lb
- Width:
- 2-3/5 in