Cordless 18V Lithium-ion Trimmer
M18™ Cordless 18V Lithium-ion Trimmer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with .080" and .095" trimmer line
Specifications
- AMP:
- 6
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 16 in
- Collection:
- M18™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Height:
- 10-1/2 in
- Length:
- 71 in
- Material:
- Plastic, Metal
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Power Tool
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 9.1 lb
- Width:
- 13 in