This product requires certification to purchase.

Cordless 18V Reciprocating Saw 6 Tool Kit

You last purchased this on
 
Milwaukee®

M18™ Cordless 18V Reciprocating Saw 6 Tool Kit

  • Fast #
  • Part #M269626
  • Item #4344908
  • Manufacturer Part #2696-26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ Cordless 18V Reciprocating Saw 6 Tool Kit

  • Fast #
  • Part #M269626
  • Item #4344908
  • Manufacturer Part #2696-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 525 in-lbs. of peak torque, 0 to 550/0 to 1,700 RPM, & 29,000 BPM
  • M18™ cordless SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs. of torque
  • M18™ cordless 6-1/2 in. circular saw delivers 3,500 RPM with magnesium upper and lower guards for maximum durability
  • M18™ cordless 4-1/2 in. cut-off / grinder's 4-pole motor delivers 9,000 RPM while providing greater user safety with overload protection, tool-free and burst resistant guard
  • M18™ cordless work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: works with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries
  • Requires Certification

Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Bit Sizes:
3/8 in
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
15-1/5 in
Length:
31-3/5 in
Number of Tools Included:
6
Power Source:
Battery
Saw Type:
Reciprocating
Volts:
18V
Weight:
41.5 lb
Width:
9-1/5 in