This product requires certification to purchase.

Cordless Circular Saw 9 Tool Kit

You last purchased this on
 
Milwaukee®

M18™ Cordless Circular Saw 9 Tool Kit

  • Fast #
  • Part #M269629
  • Item #4344909
  • Manufacturer Part #2696-29
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ Cordless Circular Saw 9 Tool Kit

  • Fast #
  • Part #M269629
  • Item #4344909
  • Manufacturer Part #2696-29
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 525 in-lbs. of peak torque, 0 to 550/0 to 1,700 RPM, & 29,000 BPM
  • M18™ cordless SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs. of torque
  • M18™ cordless 1/2 in. high torque impact wrench with pine detent offers 450 ft-lbs. of torque with 1,900 RPM and 2,200 ipm at only 6.7 lbs.
  • M18™ cordless right angle drill works great in tight spaces with its 3.75 in. head, 125 in-lbs. torque, 3/8 in. single sleeve ratcheting chuck, and 11 setting electronic clutch
  • M18™ cordless jig saw delivers 2,2 SPM with a 1 in. stroke length and 45 degree bevel capacity and provides fast keyless blade changes with the Quik-Lok™ blade clamp
  • M18™ cordless 6-1/2 in. circular saw delivers 3,5 RPM with magnesium upper and lower guards for maximum durability
  • M18™ cordless 4-1/2 in. cut-off / grinder's 4-pole motor delivers 9, RPM while providing greater user safety with overload protection, tool-free and burst resistant guard
  • M18™ cordless work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
15-1/5 in
Length:
31-3/5 in
Number of Tools Included:
9
Power Source:
Battery
Saw Type:
Circular
UL Listed:
No
Volts:
18V
Weight:
58.6 lb
Width:
9-1/5 in