Cordless Reciprocating 5-Tool Kit
M18™ Cordless Reciprocating 5-Tool Kit
Package Quantity Info:
Each: 1 Pallet: 42-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2904-20 hammer drill: Only 6.9 in length for access into tight spaces and reduced fatigue
- 2904-20 hammer drill: Auto-Stop feature to prevent from over-rotation in a bind up for enhanced safety, equipped with a dedicated autos top light on foot of tool to indicate a Autos top event
- 2953-20 impact driver: Tri-LED lighting for maximum workspace visibility
- 2953-20 impact driver: Ultimate trigger control by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- 2821-20 SAWZALL recipe saw: 1-1/4 in stroke length removes more material with each stroke
- 2730-20 6-1/2 in circular saw: POWERSTATE™ brushless motor: Outpowers all other 18-volt cordless circular saws and provides up to 3x longer tool life
- 2735-20: Milwaukee® M18™ cordless LED work light has more than 600-times the life of conventional incandescent bulbs and runs up to 4-times as long
- REDLITHIUM™ XC 5.0 Ah battery packs: Deliver more work per charge and more work over the life of the pack than competitors
- REDLINK Plus™ intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- Compatible with all M18™ batteries and tools
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Metal Ratcheting
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Handle Type:
- Standard
- Height:
- 13-19/100 in
- Length:
- 8-33/50 in
- Lumens:
- 100
- Material:
- Plastic, Rubber
- Number of Pieces:
- 14 Piece
- Number of Tools Included:
- 5
- Power Source:
- Battery
- RPM:
- 2100
- Saw Type:
- Reciprocating
- Tool Type:
- Combo Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 30.93 lb
- Width:
- 24-1/50 in