This product requires certification to purchase.

Long Throw Press Tool Kit with 1/2 - 1 in. Jaws

This product has been replaced by

Milwaukee® Red 0.5 - 2 x 18-5/16 in. Battery Press Tool Kit
Milwaukee® Long Throw Press Tool Kit (No Jaws)
Manufacturer Part #2773-20L
You last purchased this on
 
Milwaukee®

M18™ Force Logic™ Long Throw Press Tool Kit with 1/2 - 1 in. Jaws

  • Fast #
  • Part #M277322L
  • Item #7532605
  • Manufacturer Part #2773-22L
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red 0.5 - 2 x 18-5/16 in. Battery Press Tool Kit
Milwaukee® Long Throw Press Tool Kit (No Jaws)
Manufacturer Part #2773-20L
Milwaukee®

M18™ Force Logic™ Long Throw Press Tool Kit with 1/2 - 1 in. Jaws

  • Fast #
  • Part #M277322L
  • Item #7532605
  • Manufacturer Part #2773-22L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Force 7200 lbs
  • Lightest, in-line design for unrivaled access
  • Longest calibration interval in the industry at 50000 cycles
  • In-line design optimized for 1-handed presses
  • The Milwaukee®REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • Auto-cycle ensures full press every time
  • Industry's first brushless press tool
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Size:
18V
Battery Type:
REDLITHIUM
CSA Certified:
Yes
Collection:
M18™ Force Logic™
Color Finish Name:
Red, Black
Cutting Capacity:
.5 in - 4 in CU, .5 in - 2 in Grinnell SS Fitting
Diameter:
8-1/5 in
Fits Pipe Size:
1/2 in
Height:
4-7/10 in
Jaw Capacity (in):
0.5 in - 4 in
Length:
20-1/10 in
Material:
Plastic, Metal, Rubber
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Press
UL Listed:
Yes
Volts:
18V
Weight:
25.7 lb
Width:
3-2/5 in