M18™ Force Logic™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Industry's first brushless press tool
- Brushless motor enables 20% more run time & 10% faster cycles
- Prepress battery check ensures tool won’t start a press it can’t complete
- Compatible with over 20 unique fitting systems
- In-line design optimized for 1-handed presses
- ONE-KEY™ Wireless Reporting
- Monitor & Report Successful Operation from Desktop & Mobile Devices
- Only Press Tool with Security Capability
- Generate Customizable Reports for Every Job
- ONE-KEY™ Industry’s Largest Tracking Network
Specifications
- Application:
- Pipe Fitting
- Battery Size:
- 2.0AH
- Battery Type:
- Lithium-ion
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 4 in
- Diameter:
- 3-7/50 in
- Fits Pipe Size:
- 4 in
- Height:
- 4-7/10 in
- Jaw Capacity (in):
- 0.5 in - 4 in
- Length:
- 14-1/10 in
- Material:
- Plastic, Metal, Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Tool
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.5 lb
- Width:
- 3-2/5 in