This product requires certification to purchase.

2 in. Press Jaw

You last purchased this on
 
Milwaukee®

M18™ Force Logic™ 2 in. Press Jaw

  • Fast #
  • Part #M49162655
  • Item #4417043
  • Manufacturer Part #49-16-2655
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ Force Logic™ 2 in. Press Jaw

  • Fast #
  • Part #M49162655
  • Item #4417043
  • Manufacturer Part #49-16-2655
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Jaw capacity 2-1/2 in
  • Easy Opening Jaw designed for one handed use
  • Compatible with M12™Force Logic Press Tool
  • Manufactured for the highest standards of press quality and durability
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
M18™ Force Logic™
Collection:
M18™ Force Logic™
Color Finish Name:
Satin Bronze - PVD
Cutting Capacity:
2 in
Height:
3-1/4 in
Length:
11-1/5 in
Number of Tools Included:
1
Tool Type:
Press Jaw
UL Listed:
No
Weight:
10.325 lb
Width:
10-9/20 in