1/2 - 1 in. Black Iron Press Jaw Kit
M18™ Force Logic™ 1/2 - 1 in. Black Iron Press Jaw Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Jaw capacity 2-1/2 in, 4 in
- Compatible with M18™ force logic press tool
- Durable steel rings and adapters provide outstanding life
Specifications
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 1 in
- Height:
- 5 in
- Length:
- 25-1/2 in
- Number of Tools Included:
- 3
- Tool Type:
- Press Jaw
- UL Listed:
- No
- Weight:
- 22.815 lb
- Width:
- 12 in