This product requires certification to purchase.

Ring Jaw 1

You last purchased this on
 
Milwaukee®

M18™ Force Logic™ Ring Jaw 1

  • Fast #
  • Part #M49162659
  • Item #4417047
  • Manufacturer Part #49-16-2659
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ Force Logic™ Ring Jaw 1

  • Fast #
  • Part #M49162659
  • Item #4417047
  • Manufacturer Part #49-16-2659
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable steel rings and adapters provide outstanding life
  • Compatible with M18™ force logic press tool
  • For use with M18™ force logic standard rings
  • Hinge design provides quality connections in Close Quarters
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
M18™ Force Logic™
Collection:
M18™ Force Logic™
Color Finish Name:
Weathered Brass
Cutting Capacity:
2-1/2 in - 4 in
Height:
3 in
Length:
9-1/4 in
Number of Tools Included:
1
Tool Type:
Press Jaw
UL Listed:
No
Weight:
5.295 lb
Width:
8-3/5 in