M18 FUEL 1/2 HI TORQ IMPACT WRCH
M18 FUEL 1/2 HI TORQ IMPACT WRCH
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Most Power Dense - Best Combination of Power and Size.
- POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 Battery
- Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
- Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
- Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
- AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
- Mode 1 IPMs: 0 - 1,300; Mode 2 IPMs: 0 - 2,200; Mode 3 IPMs: 0 - 2,400; Mode 4 IPMs: 0 - 2,400
Documents
Specifications
- AMP:
- 5
- CSA Certified:
- No
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Type:
- Square
- Height:
- 11-7/20 in
- Material:
- Metal
- Number of Tools Included:
- 1
- RPM:
- 2000
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.5 lb