1/2 in. Mid-Torque Impact Wrench
M18 FUEL™ 1/2 in. Mid-Torque Impact Wrench
Frequently Purchased Together
Product Details
Product Details
- Delivers up to 450ft-lbs of fastening torque
- Delivers up to 600ft-lbs of nut-busting torque
- POWERSTATE™ brushless motor outperforms all leading competitors
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,4
- Compact length at 6.7 in. to allow for more access in tight spaces
- Lightweight tool at 5.3 lbs. w/ 5. Ah battery for less fatigue
- Improved rubber overmold to withstand corrosive materials
- LED light included
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black, Grey
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Height:
- 8-3/25 in
- Length:
- 6 in
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 650 ft-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.5 lb
- Width:
- 2-7/10 in