This product requires certification to purchase.

1-1/4 in. Pipe Threader 10 Piece

You last purchased this on
 
Milwaukee®

M18 Fuel™ 1-1/4 in. Pipe Threader 10 Piece

  • Fast #
  • Part #M287022
  • Item #9837083
  • Manufacturer Part #2870-22
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 1-1/4 in. Pipe Threader 10 Piece

  • Fast #
  • Part #M287022
  • Item #9837083
  • Manufacturer Part #2870-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightest cordless threading solution optimized for service and repair work
  • Side grip thread starts eliminate engagement with spinning die head
  • Kitted with military grade aluminum Milwaukee® compact die heads
  • Threads several materials including black iron pipe, stainless steel, ridged metal conduit and more
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • REDLINK PLUS™ intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • AUTOSTOP™ kickback control prevents severe kickback
  • Dedicated support arm enables threading without pipe stand and controls the tool while threading
  • Threads up to 1-1/4” pipe
  • Increased productivity and reduced fatigue vs. manual ratcheting threading
  • Requires Certification

Specifications

AMP:
8
Application:
Threading
Brand Model Compatibility:
48-36-1063
Capacity:
1-1/4 in
Coating:
Aluminum
Collection:
M18 Fuel™
Color Finish Name:
Grey, Red
Fits Pipe Size:
1/8 in - 1-1/4 in
Fitting Size 1:
1/8 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1/8 in x 1-1/4 in
Height:
8-1/5 in
Length:
19-7/10 in
Material:
Rubber
Material Type:
Nylon
Nominal Pipe Size:
1/8 in - 1-1/4 in
Number of Pieces:
10 Piece
Number of Tools Included:
1
Pipe Capacity:
1-1/4 in
Power Source:
Battery, Cordless
Tap Size:
1-1/4 in
Tool Type:
Pipe Threader
UL Listed:
Yes
Volts:
18V
Weight:
10.62 lb
Width:
3-1/2 in