This product requires certification to purchase.

10 in. Saw Chain

You last purchased this on
 
Milwaukee®

M18 FUEL™ 10 in. Saw Chain

  • Fast #
  • Part #M49162723
  • Item #7889165
  • Manufacturer Part #49-16-2723
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18 FUEL™ 10 in. Saw Chain

  • Fast #
  • Part #M49162723
  • Item #7889165
  • Manufacturer Part #49-16-2723
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72 Pallet: 3240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with the Milwaukee® M18 FUEL™ QUIK-LOK™ 10 in. pole saw (49-16-2720)
  • Bar length: 10 in.
  • Gauge: 0.043 in.
  • Pitch: 3/8 in. low profile
  • Drive lengths: 40
  • To be used with narrow Kerf bars
  • Requires Certification

Specifications

Application:
Cutting
Collection:
M18 FUEL™
Color Finish Name:
Black
Height:
1/2 in
Length:
10 in
Tool Type:
Saw Chain
Weight:
0.3 lb
Width:
1/25 in