100 ft. x 15 in. Sectional Drum System Kit-B
M18 Fuel™ 100 ft. x 15 in. Sectional Drum System Kit-B
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Switch pack™ drums: interchange and connect various cable drums up to 100 Ft.
- Built-In backpack straps: easiest transport
- Integrated drum brake: electronically slows drum up to 5 times faster than competitor drum machines
- Electronic foot pedal with non-slip grip: maximum durability
- Fully enclosed drum for best protection and mess containment
- Drain line capacity: 100' x 1/2" inner core cable; 100' x 5/8" open wind cable
- Inner core cable: 3/8" best for retrieval and use on hard blockages in 2" - 3" diameter pipe
- Switch Pack drum capacity: 75' x 5/16" inner core cable; 50' x 3/8" and 1/2" inner core cable; 50' x 5/8" open wind cable
- Spin speed: 250 RPM
- Includes: 1 Switch Pack powered base, 1 Switch Pack drum with anchor cable, one 3/8" x 50" inner core coupling cable with rust guard plating, 4 cable head attachments with rust guard plating and pin key, 1 M18 Red lithium XC5.0 extended capacity battery pack, 1 M18 and M12 multi-voltage charger
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 100 ft
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 2 in - 3 in
- Height:
- 17-3/4 in
- Length:
- 15-3/4 in
- Material:
- Plastic, Metal, Rubber
- Number of Tools Included:
- 5
- Pipe Capacity:
- 2 in - 3 in
- Power Source:
- Battery
- RPM:
- 250
- Tool Type:
- Sectional Machine
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 50.94 lb
- Width:
- 15 in